8017 - 8/2 W/#10GRND NM A/C 6' Whip

Flexible Conduit

  • $40.95 (Per Foot)
  • $40.95 (Per Foot)

  • $327.60 (Per 8 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8017
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55189307
Description
8/2 W/#10GRND NM A/C 6' Whip
Liquidtight Flexible Conduit, 8/2 to #10 Wire Size, 0.25 LB/100 FT
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
26121505 - Fixture wire
UPC/GTIN
032886895692 / 00032886895692
Weight per unit
2.5 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$40.95 (Per Foot)
Standard Packaging
$327.60 (Per 8 Feet)
Resources
Images
 
 
8017 - Large Image
Attachments
 
 
8017 - Specification Sheet
Other Links
 
 
8017 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
8/2 to #10
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
Outside Diameter
Descriptions
similar brands
Sealtite®
Description
8/2 W/#10GRND NM A/C 6' WHIP
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 8/2 to #10 Wire Size, 0.25 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 8/2 to #10, 12 PK
extra long description
SWC 55189307 2 AWG CU BLACK 600V WE
Construction
1
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
package quantity
12 PK
Made in USA
yes
outside diameter
1.04
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55189307
GTIN
00032886895692
UPC
032886895692
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
FMC-SWp
Packaging
Weight
0.25 lb/100 ft
Weight per foot
2.5
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat