ALF2150 - 2" Alu Flexible Conduit 150'

Flexible Conduit

  • $5.08 (Per Foot)
  • $5.08 (Per Foot)

  • $508.40 (Per 100 Feet)

  • $762.60 (Per 150 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALF2150
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55092802
Description
2" Alu Flexible Conduit 150'
Alflexâ„¢ Type Rwa Reduced Wall Aluminum Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042928 / 00032886042928
Weight per unit
0.32 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.08 (Per Foot)
Reel
$762.60 (Per 150 Feet)
Resources
Images
 
 
ALF2150 - Large Image
 
ALF2150 - Small Image
Attachments
 
 
ALF2150 - Specification Sheet
Other Links
 
 
ALF2150 - Other
 
ALF2150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
150
Descriptions
Description
2" ALU FLEXIBLE CONDUIT 150'
Product Type
Alflexâ„¢ Type Rwa Reduced Wall Aluminum Flexible Metal Cond
extra long description
SWC 55092802 Alflexâ„¢ Type RWA Red
Long Description
Alflexâ„¢ Type RWA Reduced Wall Aluminum Flexible Metal Conduit
Additional Information
outside diameter
2400
Manufacturer Information
Manufacturers Part Number
55092802
Brand
Flexible Conduit
GTIN
00032886042928
UPC
032886042928
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
2.00"
Packaging
Weight per foot
0.32
Carton
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat