ARM0UR61 - Bare Armored Ground 6 Sol

Flexible Conduit

  • $1.68 (Per Foot)
  • $1.68 (Per Foot)

  • $420.00 (Per 250 Feet)

  • $1,680.00 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARM0UR61
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55160101
Description
Bare Armored Ground 6 Sol
6 Awg Sol Bare Cu Conductor W/ Steel Armor 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886044793 / 00032886044793
Weight per unit
0.17 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.68 (Per Foot)
Carton
$420.00 (Per 250 Feet)
Resources
Images
 
 
ARM0UR61 - Large Image
Other Links
 
 
ARM0UR61 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
6
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
BARE ARMORED GROUND 6 SOL
extra long description
SWC 55160101 BAG 6/1 Sol Cg SA 250C
Product Type
Bag 6/1 Sol CG Sa 250C
Long Description
6 AWG SOL BARE CU CONDUCTOR W/ STEEL ARMOR 250 FT
Additional Information
outside diameter
0.485
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55160101
GTIN
00032886044793
UPC
032886044793
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
BAG
Packaging
Weight
58.7695
Weight per foot
0.17
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat