HCF122BRGRGN - 12/2 WG Alu HCF Cable BR/GR/GN 250'

Flexible Conduit

  • $323.83 (Per 250)
  • $1.30 (Each)

  • $323.83 (Per 250)

  • $1,295.30 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF122BRGRGN
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55573901
Description
12/2 WG Alu HCF Cable BR/GR/GN 250'
HCF McApâ® Type MC All Purpose Hospital Care Facility
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886074592 / 00032886074592
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$1.30 (Each)
Carton
$323.82 (Per 250)
Resources
Images
 
 
HCF122BRGRGN - Large Image
 
HCF122BRGRGN - Small Image
 
HCF122BRGRGN - Video
Attachments
 
 
HCF122BRGRGN - Specification Sheet
Other Links
 
 
HCF122BRGRGN - Other
 
HCF122BRGRGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
MCHC12/2SOL BNGYGN10G AA 250C
Description
12/2 WG ALU HCF CABLE BR/GR/GN 250'
extra long description
SWC 55573901 MCHC12/2Sol BnGyGn10g
Long Description
HCF MCAP® Type MC All Purpose Hospital Care Facility
Additional Information
outside diameter
0.44678
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55573901
GTIN
00032886074592
UPC
032886074592
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCHC
Availability
minimum qty
250
Packaging
Weight
32.01825
Weight per each
32
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat