HCF122BRGRGN1000 - 12/2 WG Alu HCF Cable BR/GR/GN 1000'

Flexible Conduit

  • $1266.20 (Per 1,000)
  • $1.27 (Each)

  • $1,266.20 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF122BRGRGN1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55573902
Description
12/2 WG Alu HCF Cable BR/GR/GN 1000'
HCF McApâ® Type MC All Purpose Hospital Care Facility
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886074608 / 00032886074608
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$1.27 (Each)
Carton
$1,266.20 (Per 1,000)
Resources
Images
 
 
HCF122BRGRGN1000 - Small Image
 
HCF122BRGRGN1000 - Large Image
 
HCF122BRGRGN1000 - Video
Attachments
 
 
HCF122BRGRGN1000 - Specification Sheet
Other Links
 
 
HCF122BRGRGN1000 - Other
 
HCF122BRGRGN1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
600V
Conductor Size
12
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Product Type
MCHC12/2SOL BNGYGN10G AA 1000R
Description
12/2 WG ALU HCF CABLE BR/GR/GN 1000'
extra long description
SWC 55573902 MCHC12/2Sol BnGyGn10g
Long Description
HCF MCAP® Type MC All Purpose Hospital Care Facility
Additional Information
media
Yes
outside diameter
0.44678
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55573902
GTIN
00032886074608
UPC
032886074608
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCHC
Availability
minimum qty
1000
Packaging
Weight
128.073
Weight per each
0.135
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat