HCF122WG - 12/2 WG Alu HCF Cable

Flexible Conduit

  • $1.25 (Each)
  • $1.25 (Each)

  • $311.60 (Per 250)

  • $1,246.42 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF122WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55527901
Description
12/2 WG Alu HCF Cable
12-2 Cu THHN Al GRND Aia McAp HCF
Slang Terms

Suggest a New Term
Categories
Armored Cable - BX - Ac - MC - Alum Armor Copper Conductors Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
32.0182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Reel
$311.60 (Per 250)
Resources
Images
 
 
HCF122WG - Small Image
 
HCF122WG - Large Image
Attachments
 
 
HCF122WG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Voltage Rating
120/208/600 V
Number of Conductors
2
Current Rating
20 AMPERE
Stranding
SOLID
Material, Color, and Finish
Color Code
BLACK/WHITE
Armor Material
LIGHTWEIGHT ALUMINUM
Conductor Material
Soft Drawn Copper
Insulation Material
THHN
Dimensions and Weight
Outer Diameter
0.445 INCH
Length
250 ft
Descriptions
Long Description
METAL CLAD CABLE, MCAP, HCF TYPE; 250 FT; 0.445 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 83/1063/1569 APPROVAL; 120/208/600 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S)
Commodity Description
ALUM ARMOR CU CONDCTOR-AC90-CORFLEX
Additional Information
RoHS Compatible; Applicable Standard NFPA 70, Federal Specification A-A-59544, IEEE 1202
Product Type
Metal Clad All Purpose Cable
extra long description
MCAP, HCF TYPE; 250 FT; 0.445 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 83/1063/1569 APPROVAL; 120/208/600 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); THHN INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK/WHITE COLOR CODE; COIL PACKAGE TYPE; SOLID STRANDING; LIGHTWEIGHT ALUMINUM ARMOR MATERIAL; 10 AWG SOLID BARE ALUMINUM (BONDING), 12 AWG SOLID GREEN INSULATED GROUND CONDUCTOR TYPE; ROHS COMPATIBLE; APPLICABLE STANDARD NFPA 70, FEDERAL SPECI
Description
12/2 WG ALU HCF CABLE
Additional Information
Ground Conductor Type
10 AWG Solid Bare Aluminum (Bonding), 12 AWG Solid Green Insulated
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55527901
Taxonomies, Classifications, and Categories
Type
MCAP, HCF
Category Description
BX & MC
Packaging
Package Type
Coil
Weight per each
32.0182
Carton
250
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 83/1063/1569
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat