HCF122WGRDWH250 - 12/2 WG Alu HCF Cable RD/WH 250'

Flexible Conduit

  • $1.24 (Each)
  • $1.24 (Each)

  • $310.07 (Per 250)

  • $1,240.29 (Per 1,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF122WGRDWH250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55932001
Description
12/2 WG Alu HCF Cable RD/WH 250'
HCF McApâ® Type MC All Purpose Hospital Care Facility
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Alum Armor Cu Condctor-AC90-Corflex
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886842917 / 00032886842917
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.24 (Each)
Reel
$310.07 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9,000
Resources
Images
 
 
HCF122WGRDWH250 - Large Image
 
HCF122WGRDWH250 - Small Image
 
HCF122WGRDWH250 - Video
Attachments
 
 
HCF122WGRDWH250 - Specification Sheet
Other Links
 
 
HCF122WGRDWH250 - Other
 
HCF122WGRDWH250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/2 WG ALU HCF CABLE RD/WH 250'
Long Description
HCF MCAP® Type MC All Purpose Hospital Care Facility
Product Type
MCHC12/2SOL RDWEGN10G AA 250C
extra long description
SWC 55932001 MCHC12/2Sol RdWeGn10g
Additional Information
outside diameter
0.44678
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55932001
GTIN
00032886842917
UPC
032886842917
Taxonomies, Classifications, and Categories
Type
MCHC
Packaging
Weight
32.01825
Weight per each
0.128
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat