HCF123BKWHRD - 12/3 WG Alu HCF Cable WH/RD 250'

Flexible Conduit

  • $1.78 (Per Foot)
  • $1.78 (Per Foot)

  • $445.95 (Per 250 Feet)

  • $1,783.81 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF123BKWHRD
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55528001
Description
12/3 WG Alu HCF Cable WH/RD 250'
HCF McApâ® Type MC All Purpose Hospital Care Facility
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886073007 / 00032886073007
Weight per unit
0.26 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.78 (Per Foot)
Carton
$445.95 (Per 250 Feet)
Resources
Images
 
 
HCF123BKWHRD - Large Image
 
HCF123BKWHRD - Small Image
 
HCF123BKWHRD - Video
Attachments
 
 
HCF123BKWHRD - Specification Sheet
Other Links
 
 
HCF123BKWHRD - Other
 
HCF123BKWHRD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600V
Conductor Size
12
Number of Conductors
3
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/3 WG ALU HCF CABLE WH/RD 250'
extra long description
SWC 55528001 MCHC12/3Sol BkRdWeGn10
Product Type
MCHC12/3SOL BKRDWEGN10G AA 250C
Long Description
HCF MCAP® Type MC All Purpose Hospital Care Facility
Additional Information
media
Yes
outside diameter
0.4807
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55528001
GTIN
00032886073007
UPC
032886073007
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCHC
Packaging
Weight
38.8595
Weight per foot
0.26
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat