HCF123BKWHRD1000 - 12/3 WG Alu HCF Cable WH/RD 1000'

Flexible Conduit

  • $1.80 (Per Foot)
  • $1.80 (Per Foot)

  • $1,802.89 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF123BKWHRD1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55528002
Description
12/3 WG Alu HCF Cable WH/RD 1000'
HCF McApâ® Type MC All Purpose Hospital Care Facility
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886073014 / 00032886073014
Weight per unit
163 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.80 (Per Foot)
Carton
$1,802.89 (Per 1,000 Feet)
Resources
Images
 
 
HCF123BKWHRD1000 - Video
Attachments
 
 
HCF123BKWHRD1000 - Specification Sheet
Other Links
 
 
HCF123BKWHRD1000 - Other
 
HCF123BKWHRD1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Product Type
MCHC12/3SOL BKRDWEGN10G AA 1000R
Description
12/3 WG ALU HCF CABLE WH/RD 1000'
extra long description
SWC 55528002 MCHC12/3Sol BkRdWeGn10
Long Description
HCF MCAP® Type MC All Purpose Hospital Care Facility
Additional Information
media
Yes
outside diameter
0.4807
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55528002
GTIN
00032886073014
UPC
032886073014
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCHC
Packaging
Weight
155.438
Weight per foot
163
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat