HCF124WG250 - 12/4 WG Alu HCF Cable 250'

Flexible Conduit

  • $2.89 (Each)
  • $2.89 (Each)

  • $721.86 (Per 250)

  • $2,887.46 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF124WG250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55528101
Description
12/4 WG Alu HCF Cable 250'
HCF McApâ® Type MC All Purpose Hospital Care Facility
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886073021 / 00032886073021
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$721.86 (Per 250)
Resources
Images
 
 
HCF124WG250 - Large Image
 
HCF124WG250 - Small Image
 
HCF124WG250 - Video
Attachments
 
 
HCF124WG250 - Specification Sheet
Other Links
 
 
HCF124WG250 - Other
 
HCF124WG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
MCHC12/4SOL BKRDBEWEGN10G AA 250C
Description
12/4 WG ALU HCF CABLE 250'
extra long description
SWC 55528101 MCHC12/4Sol BkRdBeWeGn
Long Description
HCF MCAP® Type MC All Purpose Hospital Care Facility
Additional Information
media
Yes
outside diameter
0.5164
Manufacturer Information
Manufacturers Part Number
55528101
Brand
Flexible Conduit
GTIN
00032886073021
UPC
032886073021
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCHC
Packaging
Weight
45.756
Weight per each
0.182
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat