LT112150 - 1-1/2" Met L/T, Non Ul 150'

Flexible Conduit

  • $6.61 (Per Foot)
  • $6.61 (Per Foot)

  • $661.32 (Per 100 Feet)

  • $991.98 (Per 150 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT112150
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107103
Description
1-1/2" Met L/T, Non Ul 150'
Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.9 In Conduit Outer Diameter, 1.575 to 1.6 In Conduit Inner Diameter, Titan(R) Ef Style, 150 FT Length, Galvanized, Gray, 9 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043093 / 00032886043093
Weight per unit
0.83 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.61 (Per Foot)
Reel
$991.98 (Per 150 Feet)
Resources
Images
 
 
LT112150 - Small Image
 
LT112150 - Large Image
Attachments
 
 
LT112150 - Specification Sheet
Other Links
 
 
LT112150 - Other
 
LT112150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
150 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1-1/2 in Trade Size, 1.865 to 1.9 in Conduit Outer Diameter, 1.575 to 1.6 in Conduit Inner Diameter, Titan(R) EF Style, 150 ft Length, Galvanized, Gray, 9 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1-1/2 in x 150 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
extra long description
SWC 55107103 Titan2 Type EF Extra-F
Description
1-1/2" MET L/T, NON UL 150'
Additional Information
Conduit Outer Diameter
1.865 to 1.9 in
Conduit Inner Diameter
1.575 to 1.6 in
Bend Radius
9 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
150 RE
Made in USA
yes
outside diameter
1833
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107103
GTIN
00032886043093
UPC
032886043093
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
95 lb/100 ft
Weight per foot
0.83
Carton
150
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat