LT121000 - 1/2" Met L/T, Non Ul 1000'

Flexible Conduit

  • $1.28 (Per Foot)
  • $1.28 (Per Foot)

  • $127.86 (Per 100 Feet)

  • $1,278.60 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT121000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093802
Description
1/2" Met L/T, Non Ul 1000'
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, Titan(R) Ef Style, 1000 FT Length, Galvanized, Gray, 4 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 23 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042652 / 00032886042652
Weight per unit
0.26 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.28 (Per Foot)
Reel
$1,278.60 (Per 1,000 Feet)
Resources
Images
 
 
LT121000 - Large Image
 
LT121000 - Small Image
Attachments
 
 
LT121000 - Specification Sheet
Other Links
 
 
LT121000 - Other
 
LT121000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
1000 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1/2 in Trade Size, 0.82 to 0.84 in Conduit Outer Diameter, 0.622 to 0.642 in Conduit Inner Diameter, Titan(R) EF Style, 1000 ft Length, Galvanized, Gray, 4 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 23 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1/2 in x 1000 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
extra long description
SWC 55093802 Titan2 Type EF Extra-F
Description
1/2" MET L/T, NON UL 1000'
Additional Information
Conduit Outer Diameter
0.82 to 0.84 in
Conduit Inner Diameter
0.622 to 0.642 in
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
1000 RE
Bend Radius
4 in
Minimum Operating Temperature
+14 °F;-10 °C
Made in USA
yes
outside diameter
844
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093802
GTIN
00032886042652
UPC
032886042652
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2 in
Packaging
Weight
23 lb/100 ft
Weight per foot
0.26
Carton
1000
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat