LT12500UL - 1/2" Ua Sealtite Conduit, Bonded Ul 500'

Flexible Conduit

  • $1.69 (Per Foot)
  • $1.69 (Per Foot)

  • $168.70 (Per 100 Feet)

  • $843.50 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT12500UL
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082605
Description
1/2" Ua Sealtite Conduit, Bonded Ul 500'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886052613 / 00032886052613
Weight per unit
0.26 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.69 (Per Foot)
Reel
$843.50 (Per 500 Feet)
Resources
Images
 
 
LT12500UL - Small Image
 
LT12500UL - Large Image
Attachments
 
 
LT12500UL - Specification Sheet
Other Links
 
 
LT12500UL - Other
 
LT12500UL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
500
Descriptions
extra long description
SWC 55082605 Titan2 Type UL Liquidt
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
830
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082605
GTIN
00032886052613
UPC
032886052613
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2
Packaging
Weight per foot
0.26
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat