LT12BLUE100 - 1/2" Met L/T Blue 100'

Flexible Conduit

  • $2.77 (Per Foot)
  • $2.77 (Per Foot)

  • $276.76 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT12BLUE100
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093403
Description
1/2" Met L/T Blue 100'
TITAN2 Type CB Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copper-Bonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Blue Jacket Resists Oils Mild Acid
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043628 / 00032886043628
Weight per unit
0.26 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.77 (Per Foot)
Carton
$2.77 (Per Foot)
Resources
Images
 
 
LT12BLUE100 - Large Image
Attachments
 
 
LT12BLUE100 - Specification Sheet
Other Links
 
 
LT12BLUE100 - Other
 
LT12BLUE100 - Other
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
Blue
Dimensions and Weight
Length
100
Descriptions
Description
1/2" MET L/T BLUE 100'
extra long description
SWC 55093403 Titan2 Type CB Liquidt
Product Type
TITAN2 Type CB Liquidtight Flexible Metal Conduit
Long Description
Titan2 Type CB is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copper-bonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The blue jacket resists oils mild acid
Additional Information
outside diameter
830
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093403
GTIN
00032886043628
UPC
032886043628
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2
Packaging
Weight per foot
0.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT12BLUE100.
Jump To:

Similar Items

Similar items are close alternatives to LT12BLUE100, though they may not be 100% alike.

TITAN2 Type CB Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosio...
  • Our Part #: LT12BLUE1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55093402
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,767.00) ·
LT12BLUE1000 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.77

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat