LT12BLUE1000 - 1/2" Met L/T Blue 1000'

Flexible Conduit

  • $2.77 (Per Foot)
  • $2.77 (Per Foot)

  • $276.70 (Per 100 Feet)

  • $2,767.00 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT12BLUE1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093402
Description
1/2" Met L/T Blue 1000'
TITAN2 Type CB Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copper-Bonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Blue Jacket Resists Oils Mild Acid
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043635 / 00032886043635
Weight per unit
0.26 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.77 (Per Foot)
Carton
$2,767.00 (Per 1,000 Feet)
Resources
Other Links
 
 
LT12BLUE1000 - Other
 
LT12BLUE1000 - Other
Images
 
 
LT12BLUE1000 - Large Image
Attachments
 
 
LT12BLUE1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
1000
Descriptions
Description
1/2" MET L/T BLUE 1000'
Product Type
TITAN2 Type CB Liquidtight Flexible Metal Conduit
extra long description
SWC 55093402 Titan2 Type CB Liquidt
Long Description
Titan2 Type CB is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copper-bonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The blue jacket resists oils mild acid
Additional Information
outside diameter
830
Manufacturer Information
Manufacturers Part Number
55093402
Brand
Flexible Conduit
GTIN
00032886043635
UPC
032886043635
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2
Packaging
Weight per foot
0.26
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat