LT12NMPCS - 1/2" NM L/T PCS

Flexible Conduit

  • $0.76 (Per Foot)
  • $0.76 (Per Foot)

  • $75.83 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT12NMPCS
Manufacturer
Flexible Conduit
Manufacturer's Part Number
LT12NMPCS
Description
1/2" NM L/T PCS
Liquid Tight Conduit, Made In Usa, LT12 Model/Series, Non-Metallic Special Features, 1/2 In Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
-
UPC/EAN/GTIN
88590000068
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.76 (Per Foot)
Reel
$0.76 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Liquid Tight Conduit
Long Description
Liquid Tight Conduit, Made in USA, LT12 Model/Series, Non-Metallic Special Features, 1/2 in Trade Size
Short Description
Liquid Tight Conduit, LT12, 1/2 in, 1 CT
Special Features
Non-Metallic
Description
1/2" NM L/T PCS
Additional Information
Model/Series
LT12
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
LT12NMPCS
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2 in
Packaging
Weight per foot
0.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat