LT12PCS - 1/2" Met L/T, Non Ul PCS

Flexible Conduit

  • $1.28 (Each)
  • $1.28 (Each)

  • $127.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT12PCS
Manufacturer
Flexible Conduit
Manufacturer's Part Number
LT12PCS
Description
1/2" Met L/T, Non Ul PCS
Liquid Tight Conduit, Made In Usa, Metal Material, LT12 Model/Series, Metallic Special Features, Ul Listed, 1/2 In Trade Size
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Liquid Tight
UNSPSC
-
UPC/EAN/GTIN
88580000276
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Reel
$1.28 (Each)
Resources
Features
Material
Metal
Descriptions
Description
1/2" MET L/T, NON UL PCS
Product Type
Liquid Tight Conduit
Long Description
Liquid Tight Conduit, Made in USA, Metal Material, LT12 Model/Series, Metallic Special Features, UL Listed, 1/2 in Trade Size
Short Description
Liquid Tight Conduit, LT12, 1/2 in, 1 CT
Special Features
Metallic
Additional Information
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Model/Series
LT12
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
LT12PCS
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.26
Carton
1
You must have an account to view stock levels

* All prices subject to change.