LT1PCS - 1" Met L/T, Non Ul PCS

Flexible Conduit

  • $2.70 (Each)
  • $2.70 (Each)

  • $269.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT1PCS
Manufacturer
Flexible Conduit
Manufacturer's Part Number
LT1PCS
Description
1" Met L/T, Non Ul PCS
Liquid Tight Conduit, Made In Usa, Metal Material, LT1 Model/Series, Metallic Special Features, Ul Listed, 1 In Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
-
UPC/EAN/GTIN
88580000272
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Reel
$2.70 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Descriptions
Product Type
Liquid Tight Conduit
Long Description
Liquid Tight Conduit, Made in USA, Metal Material, LT1 Model/Series, Metallic Special Features, UL Listed, 1 in Trade Size
Short Description
Liquid Tight Conduit, LT1, 1 in, 1 CT
Special Features
Metallic
Description
1" MET L/T, NON UL PCS
Additional Information
Model/Series
LT1
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
LT1PCS
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.43
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat