LT1UL - 1" Ua Sealtite Conduit, Bonded Ul 100'

Flexible Conduit

  • $4.65 (Each)
  • $4.65 (Each)

  • $464.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT1UL
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093003
Description
1" Ua Sealtite Conduit, Bonded Ul 100'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042430 / 00032886042430
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.65 (Each)
Reel
$464.58 (Per 100)
Resources
Images
 
 
LT1UL - Large Image
 
LT1UL - Small Image
 
LT1UL - Large Image
Attachments
 
 
LT1UL - Specification Sheet
Other Links
 
 
LT1UL - Other
 
LT1UL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
100
Descriptions
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Description
1" UA SEALTITE CONDUIT, BONDED UL
extra long description
SWC 55093003 Titan2 Type UL Liquidt
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
1305
Manufacturer Information
Manufacturers Part Number
55093003
Brand
Flexible Conduit
GTIN
00032886042430
UPC
032886042430
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTM-UL
Trade Size
Trade Size
1
Availability
Status
Inactive
Packaging
Weight per each
0.43
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat