LT2NM100 - 2" NM L/T 100'

Flexible Conduit

  • $4.73 (Per Foot)
  • $4.73 (Per Foot)

  • $473.16 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT2NM100
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094804
Description
2" NM L/T 100'
2" Ultratite Flexible Nonmetallic Conduit Gray 100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886053351 / 00032886053351
Weight per unit
0.62 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.73 (Per Foot)
Reel
$473.16 (Per 100 Feet)
Resources
Images
 
 
LT2NM100 - Large Image
Other Links
 
 
LT2NM100 - Other
 
LT2NM100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
100
Descriptions
Description
2" NM L/T 100'
Product Type
LTNM 2" Gy 100R
extra long description
SWC 55094804 LTNM 2" Gy 100R
Long Description
2" ULTRATITE FLEXIBLE NONMETALLIC CONDUIT GRAY 100 FT
Additional Information
outside diameter
2358
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094804
GTIN
00032886053351
UPC
032886053351
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
2
Packaging
Weight per foot
0.62
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat