LT312 - 3-1/2" Met L/T, Non Ul 25'

Flexible Conduit

  • $21.81 (Per Foot)
  • $21.81 (Per Foot)

  • $545.29 (Per 25 Feet)

  • $2,181.17 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT312
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107501
Description
3-1/2" Met L/T, Non Ul 25'
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043147 / 00032886043147
Weight per unit
2.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$21.81 (Per Foot)
Carton
$545.29 (Per 25 Feet)
Resources
Images
 
 
LT312 - Large Image
Attachments
 
 
LT312 - Specification Sheet
Other Links
 
 
LT312 - Other
 
LT312 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
25
Descriptions
Description
3-1/2" MET L/T, NON UL 25'
extra long description
SWC 55107501 Titan2 Type EF Extra-F
Product Type
TITAN2 Type Ef Extra-Flexible Liquidtight Metal Conduit
Long Description
Titan2 Type EF is manufactured with a spiral wound interlocked strip of corrosion-resistant galvanized steel. A flame retardant flexible PVC jacket is extruded over the metal core. The gray jacket resists oils mild acids and exposure to sunlight. Black jacket available but subject to economic order quantity. REACH/RoHS-2 (Chemical Limit) Compliant
Additional Information
outside diameter
3874
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107501
GTIN
00032886043147
UPC
032886043147
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3 1/2
Packaging
Weight per foot
2.02
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat