LT34500UL - 3/4" Ua Sealtite Conduit, Bonded Ul 500'

Flexible Conduit

  • $2.30 (Per Foot)
  • $2.30 (Per Foot)

  • $229.60 (Per 100 Feet)

  • $1,148.00 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT34500UL
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082705
Description
3/4" Ua Sealtite Conduit, Bonded Ul 500'
3/4IN Titan Metal-Flex Conduit Type Ul
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.31 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.30 (Per Foot)
Reel
$1,148.00 (Per 500 Feet)
Resources
Images
 
 
LT34500UL - Small Image
 
LT34500UL - Large Image
Attachments
 
 
LT34500UL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
GRAY
Finish
Hot Dip Galvanized
Core Material
STEEL
Jacket Material
Thermoplastic
Style
UL
Dimensions and Weight
Length
500 ft
Inner Diameter
0.82 TO 0.84 INCH
Outer Diameter
1.03 TO 1.05 INCH
Descriptions
Product Type
Liquidtight Flexible Metallic Conduit
extra long description
FLEXIBLE TYPE; HOT DIP GALVANIZED FINISH; 500 FT; 0.82 TO 0.84 INCH INNER DIAMETER; 1.03 TO 1.05 INCH OUTER DIAMETER; UL 360, CSA 22.2 APPROVAL; ANSI/NFPA-70, NEC 350 APPLICABLE STANDARD; INDUSTRIAL, COMMERCIAL, CONVEYOR, BLOWER, CRANE, AIR CONDITIONER, MACHINE TOOLING, LUBRICATING EQUIPMENT, SWIMMING POOL, SPA, HOT TUB MOTOR APPLICATION; -22 TO 176 DEG F, 140 DEG F (OIL) TEMPERATURE RATING; REEL STANDARD PACKAGE; 3/4 INCH TRADE SIZE; UL STYLE; CORROSION RESISTANT, OIL RESISTANT, SUNLIGHT RESISTANT; THERMO
Long Description
FLEXIBLE LIQUIDTIGHT CONDUIT, FLEXIBLE TYPE; HOT DIP GALVANIZED FINISH; 500 FT; 0.82 TO 0.84 INCH INNER DIAMETER; 1.03 TO 1.05 INCH OUTER DIAMETER; UL 360, CSA 22.2 APPROVAL; ANSI/NFPA-70, NEC 350 APPLICABLE STANDARD
Commodity Description
LIQUID TIGHT CONDUIT
Additional Information
ROHS COMPATIBLE
Additional Information
Bending Radius
4.25 Inch
Applicable Standard
ANSI/NFPA-70, NEC 350
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082705
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
FLEXIBLE
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
REEL
Weight per foot
0.31
Carton
500
Uses, Certifications, and Standards
Application
INDUSTRIAL, COMMERCIAL, CONVEYOR, BLOWER, CRANE, AIR CONDITIONER, MACHINE TOOLING, LUBRICATING EQUIPMENT, SWIMMING POOL, SPA, HOT TUB MOTOR
Temperature Rating
-22 TO 176 DEG F, 140 DEG F (OIL)
Approval
UL 360, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat