LT34NM1000 - 3/4" NM L/T 1000'

Flexible Conduit

  • $1.68 (Each)
  • $1.68 (Each)

  • $167.82 (Per 100)

  • $1,678.20 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT34NM1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094303
Description
3/4" NM L/T 1000'
3/4" Ultratite Flexible Nonmetallic Conduit Gray 1000 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886053313 / 00032886053313
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Reel
$1,678.20 (Per 1,000)
Resources
Images
 
 
LT34NM1000 - Small Image
 
LT34NM1000 - Large Image
Attachments
 
 
LT34NM1000 - Specification Sheet
Other Links
 
 
LT34NM1000 - Other
 
LT34NM1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1000
Descriptions
Description
3/4" NM L/T 1000'
Product Type
LTNM 3/4" Gy 1000R
extra long description
SWC 55094303 LTNM 3/4" Gy 1000R
Long Description
3/4" ULTRATITE FLEXIBLE NONMETALLIC CONDUIT GRAY 1000 FT
Additional Information
outside diameter
1040
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094303
GTIN
00032886053313
UPC
032886053313
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.18
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat