MC1020RGY - 10/2 WG MC Sol or/Gy/GN Alu Armor

Flexible Conduit

  • $1.60 (Per Foot)
  • $1.60 (Per Foot)

  • $399.61 (Per 250 Feet)

  • $1,598.43 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC1020RGY
Manufacturer
Flexible Conduit
Manufacturer's Part Number
1707B42T02
Description
10/2 WG MC Sol or/Gy/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886043710 / 00032886043710
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.60 (Per Foot)
Carton
$399.61 (Per 250 Feet)
Resources
Images
 
 
MC1020RGY - Large Image
 
MC1020RGY - Small Image
 
MC1020RGY - Video
Attachments
 
 
MC1020RGY - Specification Sheet
Other Links
 
 
MC1020RGY - Other
 
MC1020RGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
600V
Conductor Size
10
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
extra long description
SWC 55116702 Armorlite Type MC
Product Type
Armorlite Type MC
Description
10/2 WG MC SOL OR/GY/GN ALU ARMOR
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
outside diameter
0.54178
media
Yes
Manufacturer Information
Manufacturers Part Number
1707B42T02
Brand
Flexible Conduit
GTIN
00032886043710
UPC
032886043710
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
149.707
Weight per foot
0.16
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC1020RGY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC1020RGY.

10-2 Solid Orange, Gray, Green - MC Tuff®, Blue Interlocked Lightweight Galvaniz...
  • Our Part #: MC1020RGYGN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1707B42T02
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($399.61) ·
MC1020RGYGN - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.60

Per Foot

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat