MC102RDWH - 10/2 WG MC Sol RD/WH Alu Armor

Flexible Conduit

  • $1.76 (Per Foot)
  • $1.76 (Per Foot)

  • $440.38 (Per 250 Feet)

  • $1,761.53 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC102RDWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2107-42-04
Description
10/2 WG MC Sol RD/WH Alu Armor
10-2 Solid Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 250' Coil, Type MC
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680142160 / 0077680142160 / 00077680142160
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.76 (Per Foot)
Carton
$440.38 (Per 250 Feet)
Resources
Images
 
 
MC102RDWH - Small Image
 
MC102RDWH - Large Image
 
MC102RDWH - Large Image
 
MC102RDWH - Large Image
 
MC102RDWH - Large Image
 
MC102RDWH - Large Image
Attachments
 
 
MC102RDWH - Specification Sheet
Other Links
 
 
MC102RDWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Conductor Size
2
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper
Color
Plain
Insulation Material
THHN
Dimensions and Weight
Length
3000
Descriptions
Description
10/2 WG MC SOL RD/WH ALU ARMOR
Product Type
10-2 McLial 250C
extra long description
AFC 2107-42-04 10-2 MCLIAL 250C
Short Description
10-2 MCLIAL 250C
Features
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother
Long Description
10-2 Solid Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 250' Coil, Type MC
Special Features
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials
Additional Information
Inside Diameter
0.381
gauge
10 AWG
outside diameter
0.581
Bend Radius
8.715
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2107-42-04
GTIN
00077680142160
UPC
077680142160
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Type MC Cable With Ground And Neutral
Trade Size
Trade Size
10-2
Packaging
Weight
802.56
Weight per foot
0.16
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat