MC1222WG1000 - 12/2/2 WG MC (BK-RD)(WH-BK)(WH-RD) 1000'

Flexible Conduit

  • $1.96 (Each)
  • $1.96 (Each)

  • $1,960.48 (Per 1,000)
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
MC1222WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55499103
Description
12/2/2 WG MC (BK-RD)(WH-BK)(WH-RD) 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886071188 / 00032886071188
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.96 (Each)
Carton
$1,960.48 (Per 1,000)
Resources
Images
 
 
MC1222WG1000 - Small Image
 
MC1222WG1000 - Large Image
 
MC1222WG1000 - Video
Attachments
 
 
MC1222WG1000 - Specification Sheet
Other Links
 
 
MC1222WG1000 - Other
 
MC1222WG1000 - Other
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
600V
Conductor Size
12
Number of Conductors
2
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
12/2/2 WG MC (BK-RD)(WH-BK)(WH-RD) 1000'
extra long description
SWC 55499103 MCNP12/2SolBkRd 2#12N
Product Type
MCNP12/2SOLBKRD 2#12N 12G AA 1000R
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.53876
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55499103
GTIN
00032886071188
UPC
032886071188
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
NPP
Packaging
Weight
154.533
Weight per each
0.39
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC1222WG1000.
Jump To:

Similar Items

Similar items are close alternatives to MC1222WG1000, though they may not be 100% alike.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: MC1222WG250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55499101
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($540.14) ·
MC1222WG250 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat