MC122BKWHPVC1000 - MC 12/2WG BK/WH/GN 1000' PVC JKT

Flexible Conduit

  • $1.61 (Per Foot)
  • $1.61 (Per Foot)

  • $1,610.16 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122BKWHPVC1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
61005002
Description
MC 12/2WG BK/WH/GN 1000' PVC JKT
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886030222 / 00032886030222
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.61 (Per Foot)
Carton
$1,610.16 (Per 1,000 Feet)
Resources
Images
 
 
MC122BKWHPVC1000 - Video
 
MC122BKWHPVC1000 - Small Image
 
MC122BKWHPVC1000 - Large Image
Attachments
 
 
MC122BKWHPVC1000 - Specification Sheet
Other Links
 
 
MC122BKWHPVC1000 - Other
 
MC122BKWHPVC1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
MC 12/2WG BK/WH/GN 1000' PVC JKT
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
Armorlite Type MC PVC Jacketed
extra long description
SWC 61005002 Armorlite Type MC PVC
Additional Information
outside diameter
0.5746
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
61005002
GTIN
00032886030222
UPC
032886030222
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
151.802
Weight per foot
1
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat