MC122BLUEWGPR250 - 12/2 WG MC Sol PR/Gy/GN Steel Armor 250'

Flexible Conduit

  • $0.70 (Per Foot)
  • $0.70 (Per Foot)

  • $175.00 (Per 250 Feet)

  • $699.99 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122BLUEWGPR250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55376901
Description
12/2 WG MC Sol PR/Gy/GN Steel Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886065361 / 00032886065361
Weight per unit
0.105 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.70 (Per Foot)
Carton
$175.00 (Per 250 Feet)
Resources
Images
 
 
MC122BLUEWGPR250 - Video
 
MC122BLUEWGPR250 - Large Image
 
MC122BLUEWGPR250 - Small Image
Attachments
 
 
MC122BLUEWGPR250 - Specification Sheet
Other Links
 
 
MC122BLUEWGPR250 - Other
 
MC122BLUEWGPR250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/2 WG MC SOL PR/GY/GN STEEL ARMOR 250'
Product Type
Blue Armorlite Type MC
extra long description
SWC 55376901 Blue Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.4746
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55376901
GTIN
00032886065361
UPC
032886065361
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
25.14675
Weight per foot
0.105
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat