MC122PRGY - 12/2 WG MC Sol PR/Gy Alu Armor 250'

Flexible Conduit

  • $0.73 (Each)
  • $0.73 (Each)

  • $182.15 (Per 250)

  • $728.61 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122PRGY
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68944801
Description
12/2 WG MC Sol PR/Gy Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347634 / 00032886347634
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$182.15 (Per 250)
Resources
Images
 
 
MC122PRGY - Large Image
 
MC122PRGY - Small Image
 
MC122PRGY - Large Image
 
MC122PRGY - Video
Attachments
 
 
MC122PRGY - Specification Sheet
Other Links
 
 
MC122PRGY - Other
 
MC122PRGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
extra long description
SWC 68944801 Armorlite Type MC
Product Type
Armorlite Type MC
Description
12/2 WG MC SOL PR/GY ALU ARMOR 250'
Additional Information
outside diameter
0.4746
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68944801
GTIN
00032886347634
UPC
032886347634
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
25.879
Weight per each
0.105
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat