MC122RDWH1000 - 12/2 WG MC Sol RD/WH Alu Armor 1000'

Flexible Conduit

  • $0.76 (Per Foot)
  • $0.76 (Per Foot)

  • $762.40 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122RDWH1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68952102
Description
12/2 WG MC Sol RD/WH Alu Armor 1000'
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Green;Red;White, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 2 - Conductors, 0.539 In Outside Diameter,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347528 / 00032886347528
Weight per unit
0.105 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.76 (Per Foot)
Carton
$762.40 (Per 1,000 Feet)
Resources
Images
 
 
MC122RDWH1000 - Video
 
MC122RDWH1000 - Small Image
 
MC122RDWH1000 - Large Image
Attachments
 
 
MC122RDWH1000 - Specification Sheet
Other Links
 
 
MC122RDWH1000 - Other
 
MC122RDWH1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Conductors
2
Conductor Size
12
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Insulation Material
THHN/THWN
Color
Red;White;Green
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Mc Cable
Long Description
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Green;Red;White, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 2 - Conductors, 0.539 in Outside Diameter,
Short Description
MC Cable, #12 AWG, 600 V, 1000 ft L, 2 Conductors
Additional Information
Multiple Neutral Conductors
Description
12/2 WG MC SOL RD/WH ALU ARMOR 1000'
extra long description
SWC 68952102 Armorlite Type MC
Additional Information
outside diameter
0.539 in
Armor Construction
Aluminum
Standards Met
UL Listed 83;UL 1569;UL Listed 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68952102
GTIN
00032886347528
UPC
032886347528
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Package Type
Carton
Weight
155 LB
Weight per foot
0.105
Carton
1000
Uses, Certifications, and Standards
Application
Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat