MC122STRDRUM - 12/2 WG MC STR Barrel Drum

Flexible Conduit

  • $2185.90 (Per 2,000 Feet)
  • $1.09 (Per Foot)

  • $1,092.95 (Per 1,000 Feet)

  • $2,185.90 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122STRDRUM
Manufacturer
Flexible Conduit
Manufacturer's Part Number
69114711
Description
12/2 WG MC STR Barrel Drum
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886914430 / 00032886914430
Weight per unit
0.152 (lbs/each)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$1.09 (Per Foot)
Carton
$2,185.90 (Per 2,000 Feet)
Resources
Images
 
 
MC122STRDRUM - Video
 
MC122STRDRUM - Small Image
 
MC122STRDRUM - Large Image
Attachments
 
 
MC122STRDRUM - Specification Sheet
Other Links
 
 
MC122STRDRUM - Other
 
MC122STRDRUM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
2000
Descriptions
Description
12/2 WG MC STR BARREL DRUM
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
Armorlite Type MC
extra long description
SWC 69114711 Armorlite Type MC
Additional Information
media
Yes
outside diameter
0.49448
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
69114711
GTIN
00032886914430
UPC
032886914430
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
minimum qty
2000
Packaging
Weight
219.224
Weight per foot
0.152
Carton
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat