MC122STRDRUM - 12/2 WG MC STR Barrel Drum

Southwire

  • $2185.90 (Per 2,000 Feet)
  • $1.09 (Per Foot)

  • $1,092.95 (Per 1,000 Feet)

  • $2,185.90 (Per 2,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122STRDRUM
Manufacturer
Southwire
Manufacturer's Part Number
69114711
Description
12/2 WG MC STR Barrel Drum
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886914430 / 00032886914430
Weight per unit
0.152 (lbs/each)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$1.09 (Per Foot)
Carton
$2,185.90 (Per 2,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
0 Feet
Resources
Other Links
 
 
MC122STRDRUM - Other
 
MC122STRDRUM - Other
Images
 
 
MC122STRDRUM - Video
 
MC122STRDRUM - Small Image
 
MC122STRDRUM - Large Image
Attachments
 
 
MC122STRDRUM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet