MC122WGRDWHGN - 12/2 WG MC Sol RD/WH Alu Armor

Flexible Conduit

  • $0.76 (Each)
  • $0.76 (Each)

  • $189.30 (Per 250)

  • $757.18 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122WGRDWHGN
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2104S42-04
Description
12/2 WG MC Sol RD/WH Alu Armor
12/2 MC Lite Striped RD We 250' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/GTIN
077680229144 / 00077680229144
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$189.30 (Per 250)
Resources
Images
 
 
MC122WGRDWHGN - Large Image
 
MC122WGRDWHGN - Large Image
Attachments
 
 
MC122WGRDWHGN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
12
Conductor Size
2
Material, Color, and Finish
Insulation Material
THHN
Descriptions
Product Type
12-2 MC Lite RD We GN 250' Coil
extra long description
AFC 2104S42-04 12-2 MC LITE RD WE G
Long Description
12/2 MC LITE STRIPED RD WE 250' COIL
Special Features
Interlocking Aluminum Strip, utlizilizing ColorSpec® ID System
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2104S42-04
GTIN
00077680229144
UPC
077680229144
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC Lite® Aluminum Armored Cable
Availability
Status
Inactive
Packaging
Weight per each
0.105
Carton
250
Uses, Certifications, and Standards
Temperature Rating
90 Deg C (Dry)
standard
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat