MC122YLGY1000 - 12/2 WG MC Sol Yl/Gy/GN Alu Armor 1000'

Flexible Conduit

  • $0.75 (Each)
  • $0.75 (Each)

  • $747.73 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122YLGY1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68932302
Description
12/2 WG MC Sol Yl/Gy/GN Alu Armor 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347214 / 00032886347214
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$747.73 (Per 1,000)
Resources
Images
 
 
MC122YLGY1000 - Video
 
MC122YLGY1000 - Small Image
 
MC122YLGY1000 - Large Image
Attachments
 
 
MC122YLGY1000 - Specification Sheet
Other Links
 
 
MC122YLGY1000 - Other
 
MC122YLGY1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
12/2 WG MC SOL YL/GY/GN ALU ARMOR 1000'
Product Type
Armorlite Type MC
extra long description
SWC 68932302 Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.4746
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68932302
GTIN
00032886347214
UPC
032886347214
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
103.516
Weight per each
0.105
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat