MC123BR0RGY250 - 12/3 WG MC Sol BR/or/Gy Alu Armor 250'

Flexible Conduit

  • $1.36 (Per Foot)
  • $1.36 (Per Foot)

  • $340.54 (Per 250 Feet)

  • $1,362.14 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
MC123BR0RGY250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68956201
Description
12/3 WG MC Sol BR/or/Gy Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347603 / 00032886347603
Weight per unit
0.129 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.36 (Per Foot)
Carton
$340.54 (Per 250 Feet)
Resources
Images
 
 
MC123BR0RGY250 - Small Image
 
MC123BR0RGY250 - Large Image
 
MC123BR0RGY250 - Video
Attachments
 
 
MC123BR0RGY250 - Specification Sheet
Other Links
 
 
MC123BR0RGY250 - Other
 
MC123BR0RGY250 - Other
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/3 WG MC SOL BR/OR/GY ALU ARMOR 250'
extra long description
SWC 68956201 Armorlite Type MC
Product Type
Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.50478
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68956201
GTIN
00032886347603
UPC
032886347603
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
32.215
Weight per foot
0.129
Carton
250
You must have an account to view stock levels
There were no add-on items found for MC123BR0RGY250.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds