MC123STBKRDWH100 - 12/3 WG MC STR BK/RD/WH 1000'

Southwire

  • $1.92 (Each)
  • $1.92 (Each)

  • $1,917.39 (Per 1,000)
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
MC123STBKRDWH100
Manufacturer
Southwire
Manufacturer's Part Number
69115402
Description
12/3 WG MC STR BK/RD/WH 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347665 / 00032886347665
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$1,917.39 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
13,000
Resources
Images
 
 
MC123STBKRDWH100 - Video
 
MC123STBKRDWH100 - Small Image
 
MC123STBKRDWH100 - Large Image
Other Links
 
 
MC123STBKRDWH100 - Other
 
MC123STBKRDWH100 - Other
Attachments
 
 
MC123STBKRDWH100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,000

Location search:

A-L

Location Stock Available
Hutchinson
2,000 View Store

M-Z

Location Stock Available
Sulphur
1,000 View Store

* All prices subject to change.

Begin Live Chat