MC123WG1000 - 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'

Southwire

  • $1.42 (Each)
  • $1.42 (Each)

  • $1,421.48 (Per 1,000)

In-Stock: 205,144 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC123WG1000
Manufacturer
Southwire
Manufacturer's Part Number
68583402
Description
12/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346514 / 00032886346514
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Reel
$1,421.48 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
205,144
Resources
Images
 
 
MC123WG1000 - Video
 
MC123WG1000 - Small Image
 
MC123WG1000 - Large Image
Attachments
 
 
MC123WG1000 - Specification Sheet
Other Links
 
 
MC123WG1000 - Other
 
MC123WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number Of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
12/3 WG MC SOL BK/WH/RD/GN ALU ARMOR 1000'
Extra Long Description
SWC 68583402 Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
Armorlite Type MC
Additional Information
Media
Yes
Outside Diameter
0.50478
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68583402
GTIN
00032886346514
UPC
032886346514
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
128.86
Weight per each
0.14
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat