MC123WGBKWHRDGN - 12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250'

Flexible Conduit

  • $1.29 (Each)
  • $1.29 (Each)

  • $321.62 (Per 250)

  • $1,286.47 (Per 1,000)

Availability: In Stock Locally
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
MC123WGBKWHRDGN
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68583401
Description
12/3 WG MC Sol BK/WH/RD/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346521 / 00032886346521
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Reel
$321.62 (Per 250)
Resources
Images
 
 
MC123WGBKWHRDGN - Video
 
MC123WGBKWHRDGN - Small Image
 
MC123WGBKWHRDGN - Large Image
Attachments
 
 
MC123WGBKWHRDGN - Specification Sheet
Other Links
 
 
MC123WGBKWHRDGN - Other
 
MC123WGBKWHRDGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 68583401 MC12/3Sol BkWeRd 12G A
Product Type
MC12/3SOL Bkwerd 12G AA 250C
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.50478
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68583401
GTIN
00032886346521
UPC
032886346521
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
32.215
Weight per each
0.14
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC123WGBKWHRDGN.
Jump To:

Similar Items

Similar items are close alternatives to MC123WGBKWHRDGN, though they may not be 100% alike.

MCAP12/3SOL Bkwerd AA 1000R
  • Our Part #: MC123BKRDWH1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55510402
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,306.19) ·
MC123BKRDWH1000 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.31

Each

QTY:
Each
Add
12/3 WG MC Sol BK/WH/RD/GN A
  • Our Part #: MC123WGPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.29) ·
MC123WGPCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.29

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat