MC124BR0RYLGY250 - 12/4 WG MC Sol BR/or/Yl/Gy 250'

Southwire

  • $2.35 (Each)
  • $2.35 (Each)

  • $586.88 (Per 250)

  • $2,347.54 (Per 1,000)
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
MC124BR0RYLGY250
Manufacturer
Southwire
Manufacturer's Part Number
68957001
Description
12/4 WG MC Sol BR/or/Yl/Gy 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347702 / 00032886347702
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.35 (Each)
Carton
$586.88 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
6,500
Resources
Images
 
 
MC124BR0RYLGY250 - Small Image
 
MC124BR0RYLGY250 - Large Image
 
MC124BR0RYLGY250 - Video
Attachments
 
 
MC124BR0RYLGY250 - Specification Sheet
Other Links
 
 
MC124BR0RYLGY250 - Other
 
MC124BR0RYLGY250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat