MC124STWG - 12/4 WG MC STR 250'

Flexible Conduit

  • $2.02 (Per Foot)
  • $2.02 (Per Foot)

  • $504.30 (Per 250 Feet)

  • $2,017.19 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC124STWG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
69116201
Description
12/4 WG MC STR 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347757 / 00032886347757
Weight per unit
0.164 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.02 (Per Foot)
Carton
$504.30 (Per 250 Feet)
Resources
Images
 
 
MC124STWG - Small Image
 
MC124STWG - Large Image
 
MC124STWG - Video
Attachments
 
 
MC124STWG - Specification Sheet
Other Links
 
 
MC124STWG - Other
 
MC124STWG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
extra long description
SWC 69116201 Armorlite Type MC
Description
12/4 WG MC STR 250'
Product Type
Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
outside diameter
0.5636
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
69116201
GTIN
00032886347757
UPC
032886347757
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
41.0015
Weight per foot
0.164
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat