MC126WGBRBWWWG10 - 12-3 Cu THHN Armrd CBL Multi-Neutral 1000'

Flexible Conduit

  • $2.39 (Each)
  • $2.39 (Each)

  • $2,390.97 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC126WGBRBWWWG10
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55499003
Description
12-3 Cu THHN Armrd CBL Multi-Neutral 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886071171 / 00032886071171
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.39 (Each)
Carton
$2.39 (Each)
Resources
Images
 
 
MC126WGBRBWWWG10 - Small Image
 
MC126WGBRBWWWG10 - Large Image
 
MC126WGBRBWWWG10 - Video
Attachments
 
 
MC126WGBRBWWWG10 - Specification Sheet
Other Links
 
 
MC126WGBRBWWWG10 - Other
 
MC126WGBRBWWWG10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
MCNP12/3SOL Bkrdbe 3#12N1#12G AA 1000R
extra long description
SWC 55499003 MCNP12/3Sol BkRdBe 3#1
Additional Information
outside diameter
0.5744
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55499003
GTIN
00032886071171
UPC
032886071171
Taxonomies, Classifications, and Categories
Type
MN
Category Description
BUILDING WIRE
Packaging
Weight
203.155
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat