MC128WG500 - 12/8 Homerun 2BK, 2RD, 2BL, 2WH, 1 GRN GRD

Flexible Conduit

  • $3.13 (Each)
  • $3.13 (Each)

  • $1,566.10 (Per 500)

  • $3,132.20 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC128WG500
Manufacturer
Flexible Conduit
Manufacturer's Part Number
3906-42-00
Description
12/8 Homerun 2BK, 2RD, 2BL, 2WH, 1 GRN GRD
12-4/12-4/12-1MC-Plus 2BK 2RD 4WE 1GN
Slang Terms

Suggest a New Term
Categories
Armored Cable - BX - Ac - MC - Steel Armor Copper Conductors Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121629 - Power cable
UPC/GTIN
077680259516 / 00077680259516
Weight per unit
0.262 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$1,566.10 (Per 500)
Resources
Images
 
 
MC128WG500 - Large Image
 
MC128WG500 - Large Image
 
MC128WG500 - Large Image
 
MC128WG500 - Large Image
Attachments
 
 
MC128WG500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
8
Material, Color, and Finish
Conductor Material
Solid Copper
Descriptions
Long Description
12-4/12-4/12-1MC-PLUS 2BK 2RD 4WE 1GN
Product Type
12-4/12-4/12-1 MCPLUS2BK 2RD 4WE 1GN
Description
12/8 HOMERUN 2BK, 2RD, 2BL, 2WH, 1 GRN GRD
extra long description
KT 3906-42-00 12-4/12-4/12-1 MCPLUS
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
3906-42-00
GTIN
00077680259516
UPC
077680259516
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MC-Plus® Neutral Per Phase Steel Armored Cable
Packaging
Weight per each
0.262
Carton
500
Uses, Certifications, and Standards
standard
UL 83, 1479, 1569, 1581, 2556, File Reference E80042 NEC® 210.4(B), 230.43, 300.22(C), 330, 392, 396.10(A), 645Federal Specification A-A–59544 (formerly J-C–30B) Meets all applicable OSHA and HUD Requirements UL Classified 1, 2, and 3 hour through (Fire) penetration product, R–14141
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat