MC43WG - 4/3 WG MC

Flexible Conduit

  • $5.91 (Per Foot)
  • $5.91 (Per Foot)

  • $590.94 (Per 100 Feet)

  • $5,909.40 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC43WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68715201
Description
4/3 WG MC
4-3 STR Cu THHN Black/Red/White/#8 Green Ground Aia MC 600V 100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346309 / 00032886346309
Weight per unit
0.635 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.91 (Per Foot)
Reel
$590.94 (Per 100 Feet)
Resources
Images
 
 
MC43WG - Video
 
MC43WG - Large Image
Attachments
 
 
MC43WG - Specification Sheet
Other Links
 
 
MC43WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4
Number of Conductors
6
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
100
Descriptions
Product Type
MC4/3CUTHHN Bkrdwe 8CG AA 100C
Description
4/3 WG MC
extra long description
SWC 68715201 MC4/3CuTHHN BkRdWe 8CG
Long Description
4-3 STR CU THHN BLACK/RED/WHITE/#8 GREEN GROUND AIA MC 600V 100 FT
Additional Information
outside diameter
0.98565
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68715201
GTIN
00032886346309
UPC
032886346309
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
63.5099
Weight per foot
0.635
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat