MC62WG1000 - MC62WG1000

Flexible Conduit

  • $3.14 (Each)
  • $3.14 (Each)

  • $3,135.05 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MC62WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68710303
Description
MC62WG1000
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038617 / 00032886038617
Weight per unit
0.318 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.14 (Each)
Reel
$3,135.05 (Per 1,000)
Resources
Images
 
 
MC62WG1000 - Large Image
 
MC62WG1000 - Video
Attachments
 
 
MC62WG1000 - Specification Sheet
Other Links
 
 
MC62WG1000 - Other
Features
Number of Conductors
2
Conductor Size
6
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Product Type
MC6/2CUTHHN Bkwe 8CG AA 1000R
extra long description
SWC 68710303 MC6/2CuTHHN BkWe 8CG A
Description
MC62WG1000
Long Description
6-2 STR CU THHN BLACK/WHITE/#8 GREEN GROUND AIA MC 600V 1000 FT
Additional Information
media
Yes
outside diameter
0.716
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68710303
GTIN
00032886038617
UPC
032886038617
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
312.221
Weight per each
0.318
Carton
1000
You must have an account to view stock levels

* All prices subject to change.