MC63WG1000 - 6/3 WG MC Alu Armor Cable 1000'

Flexible Conduit

  • $4.86 (Per Foot)
  • $4.86 (Per Foot)

  • $4,859.31 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC63WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68714503
Description
6/3 WG MC Alu Armor Cable 1000'
6-3 STR Cu THHN Black/White/Red/#8 Green Ground Aia MC 600V 1000 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038600 / 00032886038600
Weight per unit
0.442 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.86 (Per Foot)
Reel
$4,859.31 (Per 1,000 Feet)
Resources
Images
 
 
MC63WG1000 - Video
 
MC63WG1000 - Large Image
 
MC63WG1000 - Small Image
Attachments
 
 
MC63WG1000 - Specification Sheet
Other Links
 
 
MC63WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Conductor Size
6
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
6/3 WG MC ALU ARMOR CABLE 1000'
Product Type
MC6/3CUTHHN Bkwerd 8CG AA 1000R
extra long description
SWC 68714503 MC6/3CuTHHN BkWeRd 8CG
Long Description
6-3 STR CU THHN BLACK/WHITE/RED/#8 GREEN GROUND AIA MC 600V 1000 FT
Additional Information
media
Yes
outside diameter
0.81908
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68714503
GTIN
00032886038600
UPC
032886038600
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
441.682
Weight per foot
0.442
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat