MC63WG125 - 6/3 WG MC Alu Armor Cable 125'

Flexible Conduit

  • $4.36 (Per Foot)
  • $4.36 (Per Foot)

  • $545.54 (Per 125 Feet)

  • $4,364.33 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC63WG125
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68714501
Description
6/3 WG MC Alu Armor Cable 125'
6-3 STR Cu THHN Black/White/Red/#8 Green Ground Aia MC 600V 125 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346415 / 00032886346415
Weight per unit
0.442 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.36 (Per Foot)
Reel
$545.54 (Per 125 Feet)
Resources
Images
 
 
MC63WG125 - Video
 
MC63WG125 - Large Image
Attachments
 
 
MC63WG125 - Specification Sheet
Other Links
 
 
MC63WG125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6
Number of Conductors
6
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
125
Descriptions
extra long description
SWC 68714501 MC6/3CuTHHN BkWeRd 8CG
Product Type
MC6/3CUTHHN Bkwerd 8CG AA 125C
Long Description
6-3 STR CU THHN BLACK/WHITE/RED/#8 GREEN GROUND AIA MC 600V 125 FT
Additional Information
media
Yes
outside diameter
0.81908
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68714501
GTIN
00032886346415
UPC
032886346415
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
55.21025
Weight per foot
0.442
Carton
125
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat