MC63WGPCS - 6/3 WG MC Alu Armor Cable PCS

Flexible Conduit

  • $4.50 (Each)
  • $4.50 (Each)

  • $4,499.33 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MC63WGPCS
Manufacturer
Flexible Conduit
Manufacturer's Part Number
MC63WGPCS
Description
6/3 WG MC Alu Armor Cable PCS
MC Cable, Made In Usa, 3 - Conductors, Reel Package Type
Slang Terms

Categories
Building Wire & Cable - Armored Cable - BX - Ac - MC
Classification
BX & MC
UNSPSC
-
UPC/EAN/GTIN
88580000163
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.50 (Each)
Reel
$4.50 (Each)
Resources
Features
Number of Conductors
3
Descriptions
Long Description
MC Cable, Made in USA, 3 - Conductors, Reel Package Type
Product Type
Mc Cable
Short Description
MC Cable, #6 AWG, 3 Conductors
Description
6/3 WG MC ALU ARMOR CABLE PCS
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
MC63WGPCS
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Packaging
Package Type
Reel
Weight per each
0.48
Carton
1
You must have an account to view stock levels

* All prices subject to change.