MC83WGPCS - 8/3 WG MC Alu Armor Cable PCS

Flexible Conduit

  • $3.22 (Per Foot)
  • $3.22 (Per Foot)

  • $3,217.45 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC83WGPCS
Manufacturer
Flexible Conduit
Manufacturer's Part Number
MC83WGPCS
Description
8/3 WG MC Alu Armor Cable PCS
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 3 - Conductors, 8 - Strands, 0.923 In Outside Diameter, 100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
-
UPC/EAN/GTIN
88580000168
Weight per unit
0.34 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.22 (Per Foot)
Reel
$3.22 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Insulation Material
THHN/THWN
Dimensions and Weight
Overall Length
1000 ft (Reel);250 ft (Coil)
Descriptions
Product Type
Mc Cable
Long Description
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 3 - Conductors, 8 - Strands, 0.923 in Outside Diameter, 100
Short Description
MC Cable, #8 AWG, Strand, 600 V, 1000 ft L, 3 Conductors
Additional Information
Multiple Neutral Conductors
Description
8/3 WG MC ALU ARMOR CABLE PCS
Additional Information
Solid/Strand
Strand
Standards Met
UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202
Made in USA
yes
Number of Strands
8
outside diameter
0.923 in
Armor Construction
Aluminum
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
MC83WGPCS
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Packaging
Package Type
Reel
Weight
0.34 LB (Feet)
Weight per foot
0.34
Carton
1
Uses, Certifications, and Standards
Application
Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat