MCAP122WG1000 - 12/2 McAp Sol Alu Armor 1000'

Flexible Conduit

  • $0.78 (Each)
  • $0.78 (Each)

  • $777.05 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCAP122WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55510302
Description
12/2 McAp Sol Alu Armor 1000'
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 2 - Conductors, 0.539 In Outside Diameter, 1000 FT Overall
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886074721 / 00032886074721
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$777.05 (Per 1,000)
Resources
Images
 
 
MCAP122WG1000 - Small Image
 
MCAP122WG1000 - Large Image
 
MCAP122WG1000 - Video
Attachments
 
 
MCAP122WG1000 - Specification Sheet
Other Links
 
 
MCAP122WG1000 - Other
 
MCAP122WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Conductors
2
Conductor Size
12
Material, Color, and Finish
Jacket Material
PVC
Insulation Material
THHN/THWN
Conductor Material
CU
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Mc Cable
Long Description
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 2 - Conductors, 0.539 in Outside Diameter, 1000 ft Overall
Short Description
MC Cable, #12 AWG, Solid, 600 V, 1000 ft L, 2 Conductors
Additional Information
Multiple Neutral Conductors
Description
12/2 MCAP SOL ALU ARMOR 1000'
extra long description
SWC 55510302 MCAP12/2Sol BkWe AA 10
Additional Information
Solid/Strand
Solid
Made in USA
yes
outside diameter
0.539 in
Armor Construction
Aluminum
Standards Met
UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55510302
GTIN
00032886074721
UPC
032886074721
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCAP
Packaging
Weight
0.09 LB (Feet)
Package Type
Reel
Weight per each
0.086
Carton
1000
Uses, Certifications, and Standards
Application
Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat