MCAP123WG - 12/3 McAp WG Sol Alu Armor 250'

Flexible Conduit

  • $1.24 (Per Foot)
  • $1.24 (Per Foot)

  • $308.99 (Per 250 Feet)

  • $1,235.96 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCAP123WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55510401
Description
12/3 McAp WG Sol Alu Armor 250'
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 3 - Conductors, 0.611 In Outside Diameter, 1000 FT (Reel);2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886074738 / 00032886074738
Weight per unit
0.11 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.24 (Per Foot)
Carton
$308.99 (Per 250 Feet)
Resources
Other Links
 
 
MCAP123WG - Other
 
MCAP123WG - Other
Images
 
 
MCAP123WG - Large Image
 
MCAP123WG - Video
Attachments
 
 
MCAP123WG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Conductors
3
Conductor Size
12
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Insulation Material
THHN/THWN
Dimensions and Weight
Overall Length
1000 ft (Reel);250 ft (Coil)
Length
250
Descriptions
Product Type
Mc Cable
Long Description
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 3 - Conductors, 0.611 in Outside Diameter, 1000 ft (Reel);2
Short Description
MC Cable, #12 AWG, Solid, 600 V, 1000 ft L, 3 Conductors
Additional Information
Multiple Neutral Conductors
Description
12/3 MCAP WG SOL ALU ARMOR 250'
extra long description
SWC 55510401 MCAP12/3Sol BkWeRd AA
Features
MC Quik® Lite eliminates the need for an insulated green copper ground conductor with its armor in combination with full-sized aluminum ground/bonding conductor serving as the grounding means. Its wrap-free design and patented protective polypropylene covering reduce installation time and waste. This branch circuit MC meets UL Standard 1569 and NEC 330 with no conductor count limit and THHN/THWN rated conductors.
Additional Information
Solid/Strand
Solid
outside diameter
0.611 in
Armor Construction
Aluminum
Standards Met
UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55510401
GTIN
00032886074738
UPC
032886074738
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCAP
Packaging
Package Type
Carton
Weight
0.11 LB (Feet)
Weight per foot
0.11
Carton
250
Uses, Certifications, and Standards
Application
Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat